Siemens
Illuminated Push Button, 30 mm, 2NC, Green
Mfr # 52PR8ESGB
Zoro # G6352175
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Turn to Release
- Size 30 mm
- Head Material Plastic
- Lamp Voltage 120V AC
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red 52PP2D2A
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red 52BP2E2AB
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red 52PM9W2A
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red 52PR8W2G
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green 52PT6G3A
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue 3SU1001-0AB50-0AA0
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green 52PP2A3A
- SIEMENS Illuminated Push Button, 30 mm, 1NC, Red 52BT6D2JV
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Green 52PM9W3J
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green 52PM9W3A
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red XB4BW14B5
- Siemens Switches