Siemens
Illuminated Push Button, 30 mm, 2NC, Amber
Mfr # 52PR8HTGB
Zoro # G6352333
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10A @ 600V AC
- Size 30 mm
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Action Turn to Release
- Lamp Voltage 6V AC
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green 52PP3G3U
- SIEMENS Push Button Kit, Start/Stop 49SAP05
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green 52PT6D3AB
- SIEMENS Illuminated Push Button Operator, 22 mm, Red 3SU1051-0AA20-0AA0
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round 3SU1000-3BB42-0AK0
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NO, Red 52PM9W2F
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Amber US2:52BT6G9A
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Amber 52BR8JTG
- SIEMENS Illuminated Push Button, 30 mm, 2NC, White 52PP2EBGB
- SCHNEIDER ELECTRIC Push Button Operator 22MM Xb5B Special XB5AA86102
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black 30G236
- Siemens Switches