Siemens
Illuminated Push Button, 30 mm, 1NO, Red
Mfr # 52BT6D2KBV
Zoro # G6356025
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained / Momentary
- Size 30 mm
- Head Material Plastic
- Lamp Voltage 24V AC/DC
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
Explore More Products
- SIEMENS Illuminated Push Button Operator, 22 mm, Green 3SU1051-0BB40-0AA0
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red US2:52BP2W2A
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green 52BP2A3A
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green 52PP3G3U
- SIEMENS Illuminated Push Button Operator, 22 mm, White 3SU1001-0AB60-0AA0
- SIEMENS Illuminated Push Button Operator, 22 mm, Green 3SU1001-0AB40-0AA0
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red 52PP2J2G
- SIEMENS Illuminated Push Button, 30 mm, 2NC, White 52PP2DBG
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Amber 52BP2H9A
- ALLEN BRADLEY Illuminated Red 12-130V-Ac 12-130V-Dc Pushbutton 800H-QRBH2RA4Y
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red 30G252
- Siemens Push Buttons & Indicators