Shop Alternate Products
This Product is Discontinued
Ge
Illuminated Push Button, 30 mm, 1NO/1NC, No Cap (Discontinued)
Mfr # 104PBT11A1S3
Zoro # G6358913
Free Shipping & Returns
This Product is Discontinued
Key Features
- Action Maintained / Momentary
- Size 30 mm
- Head Material Plastic
- Lamp Voltage 6V AC
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X