Shop Alternate Products
This Product is Discontinued
Ge
Illuminated Push Button, 30 mm, 1NO/1NC, Blue (Discontinued)
Mfr # 104PBL11L1L7
Zoro # G6361196
Free Shipping & Returns
This Product is Discontinued
Key Features
- Action Maintained / Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 12V AC/DC