Siemens
Pilot Light, LED, Full Voltage, Amb, 120VAC
Mfr # 52PL5E9XB
Zoro # G6372493
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Amber
- Lamp Type Led
- Shape Round
- Terminal Connection Pressure Plate
Explore More Products
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC 52BL4E9XB
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC 52BL4E2
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic 3SU1401-1BC60-1AA0
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, RD 52PL4G2XB
- SIEMENS Pilot Light, LED, Transformer, Grn, 240VAC 52PL4H3XB
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, RD 52PL4G2
- SIEMENS Pilot Light, LED, Transformer, Amb, 120VAC 52BL5G9XB
- SIEMENS Pilot Light, LED, Transformer, Grn, 480VAC 52PL5J3XB
- SIEMENS Pilot Light, Full Voltage, Red, 24VAC/DC 52BL5D2
- ZORO SELECT Flat Indicator Light, Blue, 120VAC 24M107
- ZORO SELECT Round Indicator Light, Red, 24VDC 24M112
- Siemens Indicator Lights