Shop Alternate Products
This Product is Discontinued
Schneider Electric
Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (Discontinued)
Mfr # 9001K2L38LYYH13
Zoro # G6373866
Free Shipping & Returns
This Product is Discontinued
Key Features
- Contact Rating 10A @ 600V AC
- Size 30 mm
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Action Momentary
- Lamp Voltage 120V AC