Shop Alternate Products
This Product is Discontinued
Abb
Illuminated Push Button, 22 mm, 1NO/1NC, Red (Discontinued)
Mfr # P9M-EM4RLN12NALI
Zoro # G6375196
Free Shipping & Returns
This Product is Discontinued
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X
- Lamp Voltage 130V AC/DC