Zoro Select
Beige HDPE Cutting Board 12" L x 48" W x 0.500" Thick
Mfr # 22JM76
Zoro # G6376431
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.500"
- Plastic Width 48"
- Plastic Length 12"
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.250" Thick 1ZBA2
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 12" W x 1/2" Thick PS-UHMW-ESD-26
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1" Thick BULK-PS-UHMW-208
- ZORO SELECT Black UHMW-PE Roll Stock 50 ft L x 2" W x 0.062" Thick 4CDE1
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 2" Thick BULK-PS-UHMW-230
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 1.000" Thick 1ZBB9
- ZORO SELECT Black UHMW Sheet Stock 10 ft. L x 48" W x 0.375" Thick PS-UHMW-OF-77
- ZORO SELECT Black Acetal (Delrin®) Plastic Sheet Stock 48" L x 4" W x 2" Thick BULK-PS-ACB-2118
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 1.250" Thick 1UNU9
- PROFESSIONAL PLASTICS Clear AC-300 ESD Acrylic Sheet, 0.125 X 48.000 X 96.000 [Each] SAC300.125X48.000X96.000CEF
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.188" Thick 1ZAU7
- Zoro Select Plastic Sheets