Zoro Select
Blue HDPE Cutting Board 12" L x 24" W x 0.500" Thick
Mfr # 22JM69
Zoro # G6376465
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.500"
- Plastic Width 24"
- Plastic Length 12"
Explore More Products
- ZORO SELECT Blue HDPE Cutting Board 24" L x 24" W x 0.500" Thick 22JM71
- ZORO SELECT Blue HDPE Cutting Board 24" L x 48" W x 0.500" Thick 22JM72
- ZORO SELECT Blue HDPE Cutting Board 48" L x 48" W x 0.500" Thick 22JM73
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 3/16" Thick BULK-PS-PC-4
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.236" Thick 3GYA7
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick BULK-PS-PC-590
- ZORO SELECT White HDPE Rectangle Stock 12" L x 4" W x 1/2" Thick BULK-PS-PE-283
- ZORO SELECT White HDPE Plastic Sheet Stock 48" L x 3" W x 1" Thick BULK-PS-PE-822
- ZORO SELECT White PTFE Film Stock 12" L x 12" W x 0.003" Thick G15-3F-12X12
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.125" Thick BULK-PS-PP-12
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick 1UNN6
- Zoro Select Plastic Sheets