Shop Alternate Products
This Product is Discontinued
Propper
T-Shirt, Mens, S, Navy (Discontinued)
Mfr # F53730S450S
Zoro # G6377287
This Product is Discontinued
Key Features
- Size S
- Color Blue
- Material 100% Polyester
- Fits Chest Size 34" to 36"
- Fabric Weight 4 oz