Dickies
Project Bag, 12"
Mfr # 57030
Zoro # G6381389
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12"
- Tool Storage Type Included Bag/Tote
Explore More Products
- DICKIES Carry All Bag, 18" 57032
- DICKIES Metal Hammer Holder, 2 Pocket 57017
- DICKIES Tool Tote, 12"x10" 57035
- DICKIES Carpenters Rig, 5 pcs. 57023
- DICKIES Handyman Bag, 16" 57031
- DICKIES Coffee Mug Organizer 57012
- DICKIES 35-Pocket Bucket Organizer With Drill Holster 57103
- CAT 17 Inch Pro Tool Back Pack 240052
- KLEIN TOOLS Tool Tote, 600 x 300 Denier Polyester, 7 Pockets, Black, 10" Height 58886
- WESTWARD Tool Tote, 600d Polyester, 23 Pockets, Black, 10" Height 32PJ35
- IDEAL Prem Tuff-Tote Ultimate Tl Crr 35-975
- Dickies Tool Bags, Backpacks & Totes