Carhartt
Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, 2XLT
Mfr # FRS160-GRY TLL 2XL
Zoro # G6382083
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 2X-Large
- Fits Chest Size 50 in to 52 in
Explore More Products
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue 104982-I26XLREG
- CARHARTT FR Force Cotton LS T Shirt 100235-410
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, XL FRS160-MBL XLG REG
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XL FRS160-KHI 3XL REG
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XLT FRS160-DNY XXL TLL
- CARHARTT FR Force Cotton LS Henley 100237-410
- CARHARTT FR Force Cotton SS T Shirt 100234-051
- CARHARTT Flame Resistant Hooded Sweatshirt, Gray 104983-020LTLL
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, MT FRS160-DNY MED TLL
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L SLW2LB RG L
- LAKELAND High Performance FR Waffle Hoodie, Black LSCMWH01-LG
- Carhartt Arc Flash and Flame Resistant Clothing