Shop Alternate Products
This Product is Discontinued
Superior Glove
Mechanics Gloves, L, Black, Thermoplastic Rubber (Discontinued)
Mfr # MXVSBA/L
Zoro # G6382126
This Product is Discontinued
Key Features
- Color Black
- Palm Material Armortex(R)
- Application Drilling, Oil Production, Mining, Construction, Railroads
- Palm Construction Red Armortex(R)
- Standards EN 388 4342; CE Rated