Refrigiwear
Cold Protection Gloves, Fleece Lining, XL
Mfr # 0250RGRAXLG
Zoro # G6382327
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / White
- Thumb Style Wing
- Glove Liner Material Tricot
- Glove Materials Cowhide
- Leather Grade Standard
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, L 0250RGRALAR
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, M 0250RGRAMED
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, S 0250RGRASML
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, L 0319
- REFRIGIWEAR Cold Protection Gloves, 100g Thinsulate/Tricot Lining, XL 0314RGBKXLG
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, XL 0353RWHTXLG
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, M 0319RGLDMED
- REFRIGIWEAR Mitt Insulated Xl, PR 0317RGLDXLG
- CAROLINA GLOVE Leather Glove, Left Hand, Yellow, Sz11, PK12 MT50411LH
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, L 4064-L (9)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove RWG51TM
- Refrigiwear Gloves & Hand Protection