Schneider Electric
Push Button operator, 30 mm, Black
Mfr # 9001KR5B
Zoro # G6382625
$54.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 60mm Mushroom Head
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red 9001KR25R
- SCHNEIDER ELECTRIC Green light block with body/fixing colla ZB6EM3B
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red 9001KR2RH6
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red 9001KR1R
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Multi ZB5AA9
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red 9001KR4RH13
- SCHNEIDER ELECTRIC Estop Pushpull 1NC, PK10 XB7NT842
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red ZB4FL432
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Black ZB4FL232
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red 32UK35
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green 9001SKR24G
- Schneider Electric Push Button Switches