Dayton
3/C315 Banded V-Belt, 317-7/8" Outside Length, 2-2/3" Top Width, 3 Ribs
Mfr # 13W444
Zoro # G6389844
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number 3/C315
- Number of Ribs 3
- Top Width 2-2/3"
- Outside Length 317-7/8"
Explore More Products
- DAYTON 4L210 V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs 4L210
- DAYTON 5/B158 Banded V-Belt, 161-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13W308
- DAYTON B90 V-Belt, 93 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X648 3X648
- DAYTON 4L340 V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs 4L340
- DAYTON B74 V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs 6A158
- DAYTON 3L130 V-Belt, 13" Outside Length, 3/8" Top Width, 1 Ribs 3GWD4
- DAYTON 5/B57 Banded V-Belt, 60-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13V589
- DAYTON 5/5V1900 Banded V-Belt, 190-3/4" Outside Length, 3-1/8" Top Width, 5 Ribs 13G033
- DAYTON 2/B52 Banded V-Belt, 55-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G878
- CONTITECH INC. BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs BX53
- D&D 35" Outside Length, 3/8" Top Width, 1 Ribs 3VX350
- Dayton Power Transmission Belts