Wells Manufacturing
Built-in Food Warmer, Single Well
Mfr # MOD100TD
Zoro # G6393283
Free Shipping & Returns
$1,134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Well
- Voltage 120V AC
- Material Stainless Steel
- Watts 1650
- Depth 21 3/4 in
Explore More Products
- WELLS MANUFACTURING Built-in Food Warmer, Triple Well MOD300TDM
- WELLS MANUFACTURING Single Drawer Warmer, 450 Watt RW-1
- WELLS MANUFACTURING Hot Plate, 2 Element, 53000 BTU HDHP1230
- WELLS MANUFACTURING Double Drawer Warmer, 900 Watt RW-2
- WINCO 8 Qt Dallas Roll Top Chafer C-5080
- ITI Champagne Bucket Holder, Folding IBS-VI-A
- BLACK & DECKER Single Burner Range SB1001B
- APW WYOTT Round Countertop Warmer, 11 Qt RW-2V-SP
- APW WYOTT Countertop Cooker/Warmer, 28.5 Qt W-43V
- VOLLRATH Half-Size Cover, Solid 75120
- VOLLRATH Inset Cover, Slotted 78160
- Wells Manufacturing Warmers and Chillers