Legris
4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK
Mfr # 0109 04 13
Zoro # G6394963
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x Male BSPT
- Tube Size 5/32 in
- Compression Thread Size 1/4 in
Explore More Products
- LEGRIS 6mm Compression Brass Sleeve 50PK 0124 06 00
- LEGRIS 6mm Compression x 1/8" Male BSPT Straight Adapter 10PK 0105 06 10
- LEGRIS 10mm Compression x 3/8" Male BSPT Straight Adapter 10PK 0105 10 17
- LEGRIS Brass Metric Compression Fitting 0101 16 82
- LEGRIS 10mm Compression Brass Equal Straight Union 10PK 0106 10 00
- LEGRIS 12mm Compression x 1/2" Male BSPT Straight Adapter 10PK 0105 12 21
- LEGRIS Brass Metric Compression Fitting 0101 12 78
- LEGRIS Brass Metric Compression Fitting 0109 22 27
- LEGRIS Fitting, 15/16", Brass, BSPP 0101 05 10
- PARKER 1/2" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK 169P-8-6
- ZORO SELECT 1/4" Low Lead Brass Male Coupling 700068-0404
- Legris Tube Fittings