Apc
PDU, 30A, 24 Outlet, 10 ft, Black
Mfr # AP7541
Zoro # G6396327
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 24
- Voltage 200/208V
- Color Black
- Cord Length 10 Ft.
- Max. Amps 30A
Explore More Products
- APC PDU, 15A, 10 Outlet, 12 ft, Black AP9562
- APC APC AP9563 Rack PDU, Basic, 1U, 20A, 120V, (10)5-20; 5-20P AP9563
- APC PDU, 20A, 24 Outlet, 10 ft, Black AP7530
- APC Rack Pdu 9000 Switched Zer, APDU9941 APDU9941
- APC Smart-UPS 850 VA Battery Backup System, 9 Outlets, 354 J BE850M2
- APC Surge Protector Strip, 8 Outlet, Yellw/Blk PDIY8
- APC Rack Pdu 2G, Metered, Zerou, 8.6Kw, 208V, (36) C13 & (6) C19 & (2) AP8865REDX667
- APC RACK, PDU, 3680VA, BLACK APWAP7552
- APC Switched Rack - Power Distribution Strip - Rack-Mountable - Ac 208 V AP7990
- PHOENIX SYSTEMS $STRIP DIP (100 STRIPS PER TUBE) PX3001-B
- APC Power Distribution Unit, Phase 1, 70-1/2"L AP8841
- Apc Extension Cords & Power Strips