This item is Discontinued.

American Contractor 50 ft. Yellow Extension Cord w/Receptacle SJEOW 014980002

50 ft. Yellow Extension Cord w/Receptacle SJEOW (Discontinued)

  • Mfr # 014980002
  • Zoro # G6407235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
014980002
Zoro #
G6407235
UPC #
029892014988
Country of Origin
China

Dimensions

Cord Length
50 ft.

Details

Item
Yellow 50ft. SJEOW Ext Cord,w/Receptacle
Jacket Color
Yellow
Gauge/Conductor
14/3
NEC Cord Designation
SJEOW

Description

Yellow 50ft. SJEOW Ext Cord,w/Receptacle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.