Harrington
Lever Chain Hoist, 12,000 lb Load Capacity, 15 ft Hoist Lift, 1 31/32 in Hook Opening
Mfr # LB060-15
Zoro # G6417941
Free Shipping & Returns
$1,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 12,000 lb
- Hoist Lift 15 ft
- Includes Safety Latch Hooks
- Chain Length 32 ft
- Hook Opening 1 31/32 in
Replacement Parts
Explore More Products
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 33/64 in Hook Opening LB030-15
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift, 1 31/32 in Hook Opening LB060-5
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/16 in Hook Opening LB030-15-SC-SYH
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 10 ft Hoist Lift, 1 3/8 in Hook Opening LB028-10
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/16 in Hook Opening LB020-10
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 31/32 in Hook Opening LB008-SC-15
- HARRINGTON Top Pin L ES006050
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 5/16 in Hook Opening LB030-20-SC-SYH
- HARRINGTON Lever Chain Hoist, 18,000 lb Load Capacity, 5 ft Hoist Lift, 2 13/16 in Hook Opening LB090-5
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift JLP-150A-15SH
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 33/64 in Hook Opening LB030-SC-15
- Harrington Lever Chain Hoists