- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Plte Caster, Swvel, Nylon, 6", 6000 lb., A
Shop Alternate Products
This Product is Discontinued
Zoro Select
Plte Caster, Swvel, Nylon, 6", 6000 lb., A (Discontinued)
Mfr # S-EPSD-63NYB
Zoro # G6418815
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Super Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
Customers Also Purchased
- Brand Zoro Select
-
MFR #
S-EPSD-63NYB
-
Zoro #
G6418815
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 8-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Caster Plate Size | 6-1/2" x 7-1/2" |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 6-1/2" x 7-1/2" |
Mounting Plate Size | 6 1/2 in x 7 1/2 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Extra Super Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Nylon |
Load Rating | 6000 lb |
Number of Wheels | 1 |
Features | Floor Protective |
Frame Finish | Enamel |
Caster Plate Thickness | 1/2" |
Application | All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts |
Wheel Color | Black |
Caster Swivel Lock Type | No Lock Included |
Caster Temp. Range | -30 Degrees to 200 Degrees F |
Extended Lead | No |
Plate Thickness | 1/2" |
Includes | Spanner Bushing |
Durometer | 85 shore D |
Caster Core Material | Nylon |
Caster Temp. Range Available | Yes |
Replacement Wheel | 23EN66 |
Inside Bolt Hole Spacing | 3 7/8 in x 5 3/4 in |
Thread Guards | No |
Outside Bolt Hole Spacing | 5 1/8 in x 6 1/4 in |
Item | Plate Caster |
Caster Min. Temp. | -30 Degrees F |
Caster Product Group | Swivel Caster |
Non-Marking | Yes |
Core Color | Black |
Caster Plate Hole Pattern | A |
Caster Frame Material | Steel |
Standards | ICWM |
Caster Wheel Bearings | Ball |
Caster Raceway | Roller |
Frame Material | Forged Steel |
Plate Caster Bolt Hole Pattern | A |
Caster Max. Temp. | 200 Degrees F |
Swivel Lock Type | No Lock Included |
Tread Shape | Standard |
Swivel Raceway Type | Roller |
Wheel Core Material | Nylon |
Load Rating Range | Extra Super Duty |
Wheel/Tread Material | Nylon |
Description
Swivel, Plate Caster, Load Rating 6000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard