Lift-All
Tiedown, Winch Strap, WLL5000 lb, UHook
Mfr # TE61225
Zoro # G6419822
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Winch (Not Included)
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 4 in
- Working Load Limit 5,000 lb
- Breaking Strength 15,000 lb
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 4 In, 5000 lb 61214
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Trngl 61206
- LIFT-ALL Winch Strap, 30 ft x 4 In, 5000 lb 61202
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook 61203
- LIFT-ALL Winch Strap, Winch, 27 ft. x 4 In., 5000 lb 61201
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Trngl 61207
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Trngl TE61205
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Grab Hook 61210
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Sewn Eye TE61218
- KINEDYNE Kinedyne Winch Strap 423030 with Loop - 30' x 4" Gold 423030
- ERICKSON 3"X30Ft 15,000 lb Winch Strap w/ Flat Hk Bulk 58700
- Lift-All Tie Downs