Nite Ize
3" L Assorted Color Gear Tie
Mfr # GT3MGB-A3-R9
Zoro # G6421931
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Colors
- Width .2
- Max. Bundle Dia. Variable
- Gear Tie Color Multiple
- Material Rubber, Steel
Explore More Products
- NITE IZE 6" L Assorted Color Gear Tie GT6MGB-A3-R9
- NITE IZE 12" L Gear Tie OR PK 2 GT12-31-2R3
- NITE IZE 12" L Gear Tie BK PK 2 GT12-01-2R3
- NITE IZE Gear Tie 18 in. L Assorted Twist Ties 6 pk GTPP18-A1-R8
- NITE IZE 2Pk 24" Org Gear Tie GT24-2PK-31
- NITE IZE 24" L Gear Tie BK PK 2 GT24-01-2R3
- NITE IZE 2PK 32 YEL Gear Tie GT32-33-2R3
- NITE IZE Replacement for Nite IZE Ncjsb-m1-r8 NCJSB-M1-R8 NITE IZE
- NITE IZE Gear Tie Twist Tie, Rubber, Assorted GT3-4PK-A1
- STEEL GRIP CABLETIE 8""75# WHT 100PK 75S-200-8-NC
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 28" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack CT272
- Nite Ize Cable Ties