Tanis
Strip Brush, 1/8 W, 48 In L, Trim 2 In, PK10
Mfr # MB250448
Zoro # G6430977
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Trim (In.) 2
- Bristle Diameter 0.01 in
- Backing Material - Brush Steel
- Bristle Trim Height 2 in
- Bristle Type Crimped Wire
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB702272
- TANIS Strip Brush, 36 In L, Overall Trim 8 In MB703836
- TANIS Strip Brush Holder, Overall Length 72 In AH401272CF
- TANIS Metal Back Strip Brush, 48 In L, 3 In Trim MB760648
- TANIS Metal Back Strip Brush, 36 In L, 3 In Trim MB760636
- TANIS Strip Brush Holder, Overall Length 72 In AH403272CF
- TANIS Stapled Set Strip Brush, PVC, Length 36 In FPVC122036
- TANIS Strip Brush, 1/8 W, 48 In L, Trim .75, PK10 MB252048
- TANIS Strip Brush, 5/16W, 84 In L, Trim 4 In, PK10 MB701484
- TANIS Strip Brush Holder, Overall Length 36 In AH100436CF
- TANIS Strip Brush, 72 In L, Overall Trim 1 In MB409072
- Tanis Conveyor Brushes