This item is Discontinued.

Metabo Hpt Air Framing Nailer, Full Rnd, 16 Deg, Wire NV90AG

Air Framing Nailer, Full Rnd, 16 Deg, Wire (Discontinued)

  • Mfr # NV90AG
  • Zoro # G6431275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NV90AG
Zoro #
G6431275
UPC #
717709017375
Country of Origin
Unknown

Dimensions

Shank Dia.
0.099" to 0.131"
Width
5-5/16"
Height
13-1/8"
Length
13-1/4"

Details

Item
Air Framing Nailer
Head Style
Full Round
Collation angle
16 Degrees
Collation Angle
16 Degrees
Collation Type
Wire
Fastener Range
1-3/4" to 3-1/2"
Magazine Capacity
200 to 300
Tool Weight
7.7 lb
Color
Green
Features
Open Nose Design for Easy Jam Removal, Large Nail Range Capability
Exhaust
Rear
Style
Angled
Housing Material
Steel
Max. Pressure
120 psi
For Use With
Fasteners
Tip
Nose
Required Pressure
70 to 120 psi
Air Inlet
3/8 in
Firing Mode
Sequential/Contact
Includes
Safety Glasses

Description

Air Framing Nailer, Air Inlet 3/8 in, Firing Mode Sequential/Contact, Tip Nose, Collation Type Wire, Collation Angle 16 Degrees , Housing Material Steel, Tool Weight 7.7 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.