Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt, F-10, 1/2 In Th, 72 In W x 36 In L, Wh (Discontinued)
Mfr # 3HAV4
Zoro # G6439072
Free Shipping & Returns
This Product is Discontinued
Key Features
- Grade F10
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 4
- Thickness 1/2 in