Lyon
Shelf, 24 in D, 60 in W
Mfr # DD66010R
Zoro # G6439903
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Material Steel
- Load Capacity 2,600 lb
- Finish Powder Coated
- Decking Material Steel
Explore More Products
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves DD67541S
- LYON Starter Bulk Storage Rack, 48 in D, 96 in W, 4 Shelves DD67535S
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves DD67331SW
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves DD67311SP
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves DD67533SR
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves DD67311SW
- LYON Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves DD67323D
- LYON Add-On Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves DD67543P
- LYON Starter Bulk Storage Rack, 48 in D, 96 in W, 4 Shelves DD67535SP
- INTERLAKE MECALUX Global Industrial„¢ Pallet Rack Upright Frame 36"D x 96"H IE970F09636G
- VESTIL Add-On Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves LBPH-EXT
- Lyon Bulk Storage Racks