Dayton
2/3V800 Banded V-Belt, 80-5/8" Outside Length, 3/4" Top Width, 2 Ribs
Mfr # 11X911
Zoro # G6441522
$38.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 2/3V800
- Top Width 3/4"
- Number of Ribs 2
- Thickness 3/8"
Explore More Products
- DAYTON 5L800 V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs 5L800
- DAYTON BX57 Cogged V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs 6L273
- DAYTON 6/B158 Banded V-Belt, 161-3/4" Outside Length, 4" Top Width, 6 Ribs 13W374
- DAYTON 4L310 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs 4L310
- DAYTON 6/5V1400 Banded V-Belt, 140-3/4" Outside Length, 3-3/4" Top Width, 6 Ribs 13G063
- DAYTON BX75 Cogged V-Belt, 78 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A134 6A134
- DAYTON Vbelt, 3-3VX355, 3 Ribbed, 35.5 L 816XX4
- DAYTON 2/C255 Banded V-Belt, 257-7/8" Outside Length, 1-3/4" Top Width, 2 Ribs 13W406
- DAYTON 6/D390 Banded V-Belt, 393-1/8" Outside Length, 7-1/2" Top Width, 6 Ribs 11X892
- D&D 70" Outside Length, 5/8" Top Width, 1 Ribs 5VX700
- D&D 1482mm Outside Length, 12 2/3mm Top Width, 1 Ribs XPA1482
- Dayton V-Belts