Shop Alternate Products
This Product is Discontinued
E. James
1/16" High Grade Neoprene Rubber Sheet, 36"x25 ft., Black, 60A (Discontinued)
Mfr # 1055HG-1/16-25
Zoro # G6448626
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rubber Thickness 1/16 in
- Rubber Width 36 in
- Rubber Length 25 ft
- Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant
- Rubber Material Neoprene