Greenlee
Cable Puller, 2000 lb., 120V, 12A
Mfr # G3
Zoro # G6459196
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$4,567.99
Key Features
- Type Electric
- Pulling Force (Lb.) 2,000
- Cable Capacity 4 to 1000 kcmil
- Conduit Attaches to Different Sizes of Conduit
- Wheel Size (In.) 8
Explore More Products
- GREENLEE Cable Puller Sheave, Hook Type, 12 In 651
- GREENLEE Cable Puller, 9986 lb, 120V, w/Versi Boom 6906
- GREENLEE 4 Inch Mandrel 39257
- GREENLEE Conveyor Sheave, 36 in, 4,000lb Capacity 4036
- GREENLEE Reel Stand, 17-5/8" W, 10" H, 6000 lb. Cap. RXM
- GREENLEE Mandrel-Plastic 3.5 39259
- GREENLEE Cable Puller, 6000 lb. Pulling Force G6
- GREENLEE Pulling Grip 624
- GREENLEE Puller Package, Cable 6004 6004
- MAASDAM Cable Puller, 3 t, 12 ft. Cable, USA Made 6000S
- GREENLEE Cable Puller Sheave, Hook Type, 18 In 652
- Greenlee Electrical Tools