Hoffman
IEC Combo Str, 1-1.6 A, 120V Coil, 1 Enc
Mfr # VS-CE0102SSPT1
Zoro # G6460587
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 1 to 1.6A
- NEMA Size Not Applicable
- Coil Volts 120V AC
- Amps AC 1 to 1.6
- Enclosure NEMA Rating 1
Explore More Products
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc VS-CE2532HPT
- HOFFMAN IEC Combo Str, 19 to 25A, 120V Coil, 4X Enc VS-CE2025HP
- HOFFMAN IEC Combo Str, 6.3 - 10A, 120V Coil, 4X Enc VS-CE0610HPT
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc VS-CE0406SSPT
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc VS-CE0204HP
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 1 Enc VS-CE0204SSPT1
- HOFFMAN IEC Combo Str, 14 to 20 A, 120V Coil, 1 Enc VS-CE1620HPT1
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc VS-CE0204HPT1
- HOFFMAN IEC Combo Str, 11 to 16A, 120V Coil, 4X Enc VS-CE1016HPT
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc EA-CE0611HP
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc VS-CE0610SSPT
- Hoffman Starters