Shop Alternate Products
This Product is Discontinued
Victor
Torch Handle, 9 In., Extra Heavy Duty (Discontinued)
Mfr # 0382-0316
Zoro # G6462583
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Brass
- Duty Rating Heavy Duty
- Number of Hoses 2
- Gas Service Oxygen and All Fuel Gases with Appropriate Accessories
- Length (In.) 9