- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Rigid Plate Caster, 6 in. Dia., 1200 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Rigid Plate Caster, 6 in. Dia., 1200 lb. (Discontinued)
Mfr # 16TM06223R
Zoro # G6471561
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Customers Also Purchased
- Brand Zoro Select
-
MFR #
16TM06223R
-
Zoro #
G6471561
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/4" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Rigid |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Phenolic |
Load Rating | 1200 lb |
Number of Wheels | 1 |
Wheel/Tread Material | Phenolic |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Phenolic |
Caster Plate Thickness | 1/4" |
Caster Temp. Range Available | Yes |
Extended Lead | No |
Item | Plate Caster |
Frame Finish | Zinc Plated |
Caster Core Material | Phenolic |
Caster Frame Material | Steel |
Outside Bolt Hole Spacing | 2 5/8 in x 3 5/8 in |
Caster Max. Temp. | 250 Degrees F |
Frame Material | Steel |
Wheel Color | Black |
Application | Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts |
Caster Plate Hole Pattern | B |
Non-Marking | No |
Thread Guards | No |
Caster Min. Temp. | -65 Degrees F |
Caster Temp. Range | -65 Degrees to 250 Degrees F |
Plate Thickness | 1/4" |
Caster Swivel Lock Type | No Lock Included |
Durometer | Rockwell 102 E |
Core Color | Black |
Caster Product Group | Rigid Caster |
Inside Bolt Hole Spacing | 3 in x 3 in |
Plate Caster Bolt Hole Pattern | B |
Caster Wheel Bearings | Ball |
Tread Shape | Standard |
Load Rating Range | Medium |
Description
Rigid, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking No, Number of Wheels 1, Tread Shape Standard