Lift-All
Wire Mesh Sling, L 8 ft., VLL 7200 lb.
Mfr # 6T110X8
Zoro # G6478884
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 8 ft
- Vertical Hitch Capacity 7,200 lb
- Basket Hitch Capacity 14,400 lb
- Choker Hitch Capacity 7,200 lb
Explore More Products
- LIFT-ALL Sling, Wire Mesh, L8Ft, Dia.3In, VLL4800Lb 4T110X8
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 1300 lb 14EEX4
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. 2T110X3
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL2800Lb, Dia3/8In 38IEEX10
- LIFT-ALL Sling, Wire Rope, 6 Ft L, 8800 Lb @ 60 122LBX6
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 9600 lb. 8T110X4
- LIFT-ALL Sling, Wire Rope, 14 Ft L, 2200 Lb @ 60 14I2LBX14
- LIFT-ALL Wire Rope Sling, Double Leg, 6 ft.L 14I2LBX6
- LIFT-ALL Sling, Wire Rope, 9 Ft L, 8800 Lb @ 60 12I2LBX9
- DAYTON Sling, Wire Rope 10 ft. 1DNE6
- HSI Single Leg Wire Rope Sling, 3/8 in dia, 20 ft Length, Thimble to Thimble, 1.4 Ton Capacity 105B3/8XTT-20
- Lift-All Slings