Shop Alternate Products
This Product is Discontinued
Proto
Tether Striking Wrench, Offset, 1-13/16 in (Discontinued)
Mfr # J2629SW-TT
Zoro # G6480424
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 1 13/16 in
- Tether Capable Tether Ready