This item is Discontinued.

No Product Image Available

Replacement Filter Cartridge, 0.5 gpm, 5 Micron, 3-1/2" O.D., 4 in H (Discontinued)

  • Mfr # AP-250R
  • Zoro # G6486462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP-250R
Zoro #
G6486462
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4 in
Outside Dia.
3-1/2"
Filter Diameter
3 1/2 in

Details

Application
Drinking Water
Flow Rate
0.5 gpm
For Use With
Mfr. No. AP-DWS250
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
250 gal
Housing Material
Plastic
Filter Flow Rate
0.50 gpm
Fits Brand
Aqua-Pure
Reduces
Chlorine, Taste, Odor
Standards
FDA CFR-21
Filter Reduces
Chlorine Taste, Odor
Micron Rating
5
Item
Replacement Filter Cartridge
Material of Construction
Carbon/Plastic
Filter Media
Carbon
Includes
Mounting Bracket, 1/4" Quick Connect Fittings
Type
Drinking Water

Description

Replacement Filter Cartridge, For Use With Mfr. No. AP-DWS250, Reduces Chlorine, Taste, Odor, Micron Rating 5, Flow Rate 0.5 gpm, Service Life 250 gal, Filter Media Carbon, Application Drinking Water, Standards FDA CFR-21

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.