Widia
Carbide Bur, Round Nose Tree, 3/4, dbl Cut
Mfr # M41393
Zoro # G6487415
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Round Nose Tree
- Cutter Dia. 3/4"
- Length of Cut 1 1/2 in
- Trade Number SF-15
Explore More Products
- WIDIA Carbide Bur, Ball Shape M41344
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape M41304
- WIDIA Carbide Bur, Cylindrical, 3/8, dbl End Cut M41256
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut M41383
- WIDIA Carbide Bur, Pointed Nose Tree Shape M40418
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut M41485
- WIDIA Carbide Bur, Cylindrical-Ball Nose, 3/4 M41220
- WIDIA Carbide Bur, Cylindrical Ball, 3/8, SGL Cut M40296
- WIDIA Carbide Router, Diamond Cut, 1/2 In M34842
- OSG Carbide Bur, 9mm Cut Dia., RH Cut 962-3750-60
- OSG Carbide Bur, 8 deg. Included Angle, 1/8 in 900-9017
- Widia Carbide Burs