Shop Alternate Products
This Product is Discontinued
Johnson Controls
Electronic Temperature Control, Open/Close on Rise (Discontinued)
Mfr # A419GEF-1C
Zoro # G6487844
Free Shipping & Returns
This Product is Discontinued
Key Features
- Switch Action Open/Close on Rise
- Sensor Type A99
- Differential 1 Degrees to 30 Degrees F
- Display Type LCD
- Number of Relay Inputs 1