Ashland Conveyor
Flow Rail, 5 ft L, 4 7/8 in W, 40 lb/ft (5 ft Supports) Max Load Capacity
Mfr # 5FRMF20003R
Zoro # G6495097
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 ft
- Overall Width 4 7/8 in
- Maximum Load Capacity 40 lb/ft (5 ft Supports)
- Skate Wheel Material Steel
- Roller Spacing 3 in
Explore More Products
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 3 5/8 in W, 260 lb/ft (5 ft Supports) Max Load Capacity W10FR410015
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 3 5/8 in W, 260 lb/ft (5 ft Supports) Max Load Capacity W05FR410015
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 13/16 in W, 260 lb/ft (5 ft Supports) Max Load Capacity W10FR47503
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 5 1/4 in W, 250 lb/ft (5 ft Supports) Max Load Capacity 5FR67515
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity WBT10FR06S25C
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 3 in W, 35 lb/ft (5 ft Supports) Max Load Capacity 5FRM2503
- ASHLAND CONVEYOR Flanged Flow Rail, 5 ft L, 4 7/8 in W, 40 lb/ft (5 ft Supports) Max Load Capacity 5FRMF20003L
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 2 1/4 in W, 195 lb/ft (5 ft Supports) Max Load Capacity W05FR210015
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity WBT10FR03F25C
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity 55KR71
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity 99S5R121X52
- Ashland Conveyor Flow Racks & Rails