Dayton
3/B61 Banded V-Belt, 64-3/4" Outside Length, 2" Top Width, 3 Ribs
Mfr # 13V478
Zoro # G6495325
$69.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 3/B61
- Top Width 2"
- Number of Ribs 3
- Outside Length 64-3/4"
Explore More Products
- DAYTON 4L610 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs 4L610
- DAYTON B136 V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs 5X483
- DAYTON B38 V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs 3X635
- DAYTON C60 V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs 4FJ16
- DAYTON B107 V-Belt, 110" Outside Length, 21/32" Top Width, 1 Ribs 3GXD8
- DAYTON 4L600 V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs 4L600
- DAYTON 3/C300 Banded V-Belt, 302-7/8" Outside Length, 2-2/3" Top Width, 3 Ribs 13W443
- DAYTON 3/B67 Banded V-Belt, 70-3/4" Outside Length, 2" Top Width, 3 Ribs 13V483
- DAYTON 3V1120 V-Belt, 112" Outside Length, 3/8" Top Width, 1 Ribs 13V730
- DAYTON 4L510 V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs 4L510
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 63" - 5V630 5V630
- Dayton V-Belts