Shop Alternate Products
This Product is Discontinued
Railhead Gear
Temp Job Site Light, 277V, 120W, 14500L (Discontinued)
Mfr # KE-FLD120
Zoro # G6496874
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Cord Length 3 ft.
- Features Replaces 400W HID Fixture, 64 Pieces LED Quantity, 4500-5500K Color Temperature, 95 lm/W Light Efficiency, 2.4 A Output Current
- Lumens 12,500 to 14,500
- Lamp Watts 120