Aeroquip
Hydraulic Hose, Bulk, 13/32, 25 Ft
Mfr # 2807-8-25
Zoro # G6497994
$214.68
10% off
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 2,000 psi
- Hose Inside Dia. 13/32 in
- Hose Length 25 ft
- Temp. Range -100 Degrees to 500 Degrees F
- Standards SAE 100R14A
Explore More Products
- AEROQUIP Hydraulic Hose, Bulk, 5/8, 50 Ft GH781-10X50
- AEROQUIP Bulk Hose, 5/8 In ID x 25 Ft, 1500 PSI FC300-12-25
- AEROQUIP Hydraulic Hose, 1,150 GH781-16R150
- AEROQUIP Hydraulic Hose, Bulk, 3/16, 25Ft 2807-4-25
- AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft GH493-12
- AEROQUIP Hydraulic Hose, Wire Reinforced, 1-7/32in FC619-12X50FT
- AEROQUIP Hydraulic Hose, 5/8,250 GH793-10R250
- AEROQUIP Hydraulic Hose, Bulk, 2 in., 25 ft. FC500-32-03000
- AEROQUIP Hydraulic Hose, Wire Reinforced, 2-5/32in GH793-24X60FT
- AEROQUIP Bulk Hose, 1/4 In ID x 25 Ft, 3000 PSI FC300-05-25
- AEROQUIP Hydraulic Hose, Bulk, 1, 50 Ft GH493-16
- Aeroquip Hydraulic Hoses & Fittings