Tanis
Metal Back Strip Brush, 72 In L, 2 In Trim
Mfr # MB460472
Zoro # G6500803
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length (In.) 2
- Bristle Diameter 0.012 in
- Fill Type .008" Polyester
- Overall Trim (In.) 2
- Backing Height (In.) 7/32
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 1 In MB702072
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB100072
- TANIS Metal Back Strip Brush, 72 In L, 3 In Trim MB760672
- TANIS Stapled Set Strip Brush, PVC, Length 72 In FPVC123072
- TANIS Strip Brush Holder, Overall Length 72 In AH403272CF
- TANIS Strip Brush, 36 In L, Overall Trim 1 In MB252236
- TANIS Strip Brush Holder, Sz 1 In, 48 In L, PK10 AH402848CF
- TANIS Strip Brush, 3/16W, 24 In L, Trim 1 In, PK10 MB440224
- TANIS Strip Brush, 5/16W, 84 In L, Trim 4 In, PK10 MB703284
- TANIS Stapled Set Strip Brush, PVC, Length 72 In RPVC232072
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In MB252036
- Tanis Conveyor Brushes