Shop Alternate Products
This Product is Discontinued
Siemens
Mushroom Head, 30mm, Red, Plastic (Discontinued)
Mfr # 52RB3F2
Zoro # G6509991
This Product is Discontinued
Key Features
- Size 30 mm
- For Use With Siemens Small 1-5/8 in Set Screw Non-Illuminated Mushroom Push Buttons
- Color Red
- Basic Material Plastic
- NEMA Rating 1, 12, 3R, 4, 4X