Johnson Controls
Electric Valve Actuator, On-Off, 120V
Mfr # VA9208-BAC-3
Zoro # G6522336
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Signal Type On-Off
- Torque 70 in-lb
- Cycle Time 55 to 71 sec
- Ambient Temp. Range -40 Degrees to 140 Degrees F
Explore More Products
- JOHNSON CONTROLS V46Ad-1C 1" Npt. Pressure V46AD-1C
- JOHNSON CONTROLS V46Ae-1C 1 1/4" Npt. Pressure V46AE-1C
- JOHNSON CONTROLS V46Aa-1C 3/8" Npt. Pressure V46AA-1C
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Proportional, 24VAC VA9104-GGA-2S
- JOHNSON CONTROLS Electric Valve Actuator, Floating, 24V VA9104-IGA-3S
- JOHNSON CONTROLS T-4002-5018 Set Point Dial; T-4002-501
- JOHNSON CONTROLS Elec Act, 70 in.-lb., On-Off, 24VAC VA9208-BGC-3
- JOHNSON CONTROLS Electric Valve Actuator, On-Off/Floating, VA9208-AGA-2
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Floating, 24VAC VA9203-AGA-2Z
- IAI 2000MM LINEAR SERVO MOTORS AND ACTUATOR ISDA-LX-A-400-20-2000-T1-X20-SP
- FISHER CONTROLLER RELAY REPAIR KIT VALVE ACTUATOR RRELAYX0L12
- Johnson Controls Valve Actuators