Aeroquip
Hydraulic Hose, 1-1/2 In, 25 ft.
Mfr # FC619-24-25
Zoro # G6527367
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 150 psi
- Hose Inside Dia. 1 1/2 in
- Hose Color Black
- Temp. Range -40 Degrees to 275 Degrees F
- Standards SAE 100R4
Explore More Products
- AEROQUIP Bulk Hose, 1/4 In ID x 50 Ft, 5800 PSI GH793-4-50
- AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft GH781-12X50
- AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft GH663-4X50
- AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft GH493-12
- AEROQUIP Bulk Hose, 3/8 In ID x 50 Ft, 5000 PSI GH793-6-50
- AEROQUIP Hydraulic Hose, 5/16" I.D., 50 ft L, Silver 2807-6-50
- AEROQUIP Hydraulic Hose, Bulk, 1-1/2, 50 Ft GH195-24-50
- AEROQUIP Bulk Hose, 1 In ID x 50 Ft, 2500 PSI GH793-16-50
- AEROQUIP Hydraulic Hose, 50 ft. L, 3700 psi GH681-4-50
- WEATHERHEAD Thermoplastic Hose SAE100R7NC, 37AL, 20 37AL-08-250BX
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blue H20108BU-250R
- Aeroquip Hydraulic Bulk Hoses