Johnson Controls
Electric Actuator, On/Off, 85-264VAC
Mfr # M9203-BUB-2Z
Zoro # G6527832
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 27 in-lb
- Voltage 85-264V AC
Explore More Products
- JOHNSON CONTROLS Electric Actuator, Cable, Floating M9104-AGP-2S
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC M9220-HGA-3
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb.-4 to 125F M9104-GGA-3S
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC M9220-BAA-3
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 M9124-HGA-2
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F M9108-HGA-2
- JOHNSON CONTROLS Actuator, Pneumatic 4 Sq.In V-4000-1
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F M9108-JGA-2
- JOHNSON CONTROLS Electric Actuator, 280 in.-lb., 24VAC/DC M9132-AGC-2
- HONEYWELL Mp953D1172 Valve Actuator MP953D1172
- BELIMO Lf24-Sr-S Us Spr.Rtn.Act 24V 35 LF24-SR-S
- Johnson Controls Actuators and Damper Motors