- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Caster, Rubber, 9-7/8 in., 1870 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Caster, Rubber, 9-7/8 in., 1870 lb. (Discontinued)
Mfr # LO-SE 250K-ST
Zoro # G6529047
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Customers Also Purchased
- Brand Zoro Select
-
MFR #
LO-SE 250K-ST
-
Zoro #
G6529047
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 11-5/8" |
Wheel Dia. | 9 7/8 in |
Wheel Width | 2 3/8 in |
Caster Plate Size | 4-5/16" x 5-1/2" |
Mounting Bolt Dia. | 7/16 in |
Plate Size | 4-5/16" x 5-1/2" |
Mounting Plate Size | 4 5/16 in x 5 1/2 in |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Rubber |
Load Rating | 1870 lb |
Number of Wheels | 1 |
Inside Bolt Hole Spacing | 3 1/16 in x 4 1/8 in |
Caster Temp. Range Available | No |
Durometer | 65 Shore A |
Frame Material | Steel |
Replacement Wheel | Mfr. No. SE 250/25K |
Wheel Color | Black |
Caster Plate Thickness | 5/16" |
Thread Guards | No |
Application | General / Industrial / Commercial / Institutional purpose |
Frame Finish | Zinc Plated |
Outside Bolt Hole Spacing | 3 1/16 in x 4 1/8 in |
Caster Core Material | Steel |
Core Color | Gray |
Caster Frame Material | Steel |
Item | Plate Caster |
Caster Wheel Bearings | Ball |
Plate Caster Bolt Hole Pattern | D |
Plate Thickness | 0.315" |
Standards | ISO 9001 and DIN EN 12532 |
Caster Plate Hole Pattern | D |
Caster Product Group | Swivel Caster with Total Lock |
Caster Brake Type | Total Lock Brake |
Caster Raceway | Double Ball |
Extended Lead | No |
Caster Swivel Lock Type | Total Lock |
Wheel Core Material | Steel |
Swivel Raceway Type | Double Ball |
Tread Shape | Standard |
Load Rating Range | Medium |
Swivel Lock Type | Total Lock |
Wheel/Tread Material | Rubber |
Description
Swivel, Plate Caster, Load Rating 1870 lb, Swivel Lock Type Total Lock, Wheel Dia. 9 7/8 in, Wheel Width 2 3/8 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard